DESCRIPTION

  • Left or right-hand hinge option for door
  • Mirror on front of door, back of door, and interior back of cabinet
  • Rust-free aluminum construction
  • Size: 20" W x 26" H x 5 3/8" D

Kohler 20 X 26 in. Medicine Cabinet

K2967

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-3/8 in
Height
26 in
Installation Type
Wall Mount
IsAcceptableImage
Material
Aluminum, Glass, Wood
Width
20 in

Starting at
$199.81
EACH
  • QUANTITY