DESCRIPTION

  • ADA compliant when installed with Kohler® K-13885 offset drain
  • Drilled for concealed arm carrier
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Single-hole faucet drilling
  • Wall-mount installation

Kohler Morningside™ 20 x 27 in. Wall-Mount/Concealed Arm Carrier Wheelchair Bathroom Sink with Single Faucet Hole

K12638

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 in x 13 in x 2-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Morningside™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 27 in
Shape
Rectangular

Starting at
$393.3
EACH
  • QUANTITY