21-1/4 in x 3-1/2 in Solid Surface Vanity Top in Biscuit Expressions
21-1/4 in x 3-1/2 in Solid Surface Vanity Top in Biscuit Expressions
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes one panel
- Optional backsplashes available (sold separately)
- For use with Kohler® solid/expressions solid-surface vanity tops
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Solid/Expressions® Solid-Surface Vanity Tops
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Expressions
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 21-1/4 in
- Material:
- Solid Surface
- Size:
- 21-1/4 in x 3-1/2 in
- Vanity Top Shape:
- Rectangle
- Width:
- 3-1/2 in