DESCRIPTION

  • 21 15/16" L x 19 3/4" W
  • Brenham
  • Drilled for concealed arm carrier installation
  • Sink can be installed separately or with matching shroud
  • TAS Compliant
  • Vitreous china
  • Wall hanger included
  • Wall-mount installation

Kohler Branham™ 21-15/16 x 19-3/4 in. Wall-Mounted or Concealed Carrier Arm Mounted Commercial Bathroom Sink with 8 in. Center Faucet Holes

K1997-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 3/8 in x 12 5/16 in x 3 1/4 in
Center Size
8 in
Collection
Branham™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Porcelain
Number Of Bowls
1
Overall Sink Size
21 15/6 in x 19 3/4 in
Shape
Oval

Starting at
$182.01
EACH
  • QUANTITY