DESCRIPTION

Kohler 21/25 in. O-Ring

K20960

Outside Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
0.630 in
Material
Rubber
Outside Diameter
1 in

Starting at
$1.01
EACH
  • QUANTITY