21-3/4 in. Threshold in Bright Silver Extra
21-3/4 in. Threshold in Bright Silver Extra
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Levity® K-706012-L-SHP Sliding Shower Door
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Silver Extra
- Height:
- 21-3/4 in