DESCRIPTION

Kohler 21/50 in. O-Ring

K34263

Inside Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
0.630 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY