DESCRIPTION

  • Ample side deck space for toiletries
  • Center faucet holes: 4"
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-4 pedestal sink

Kohler Veer™ 21 in. Centerset Sink Basin

K5247-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.1
Bowl Size Single Or Left
13-3/4 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Veer™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
21 in x 18-3/16 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes

Starting at
$99.58
EACH
  • QUANTITY

DOCUMENTS