DESCRIPTION

  • Depth: 9-1/2"
  • Includes installation hardware
  • Minimum base cabinet width 27"
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Underscore® 21 x 16 in. Under-Mount Sink With Clip

K3325-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21-1/4 in x 15-3/4 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Underscore®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-13/16 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23 in x 17-1/2 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
$543.79
EACH
  • QUANTITY