DESCRIPTION

  • Bowl size: 17 1/2" x 15 1/4" x 12 1/2"
  • KOHLER® Cast Iron

Kohler Park Falls™ 21 x 22 in. Drop-In Utility Sink in Biscuit

K6655-3

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Park Falls™
Color Finish
Biscuit
Color Finish Category
Neutrals
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
17 1/2 in x 15 1/4 in x 12 1/2 in

Starting at
Call for Pricing
  • QUANTITY