DESCRIPTION

  • Crafted of vitreous china to provide a durable and nonporous product with a hard and glossy finish
  • Faucet and stainless steel rim guards not included
  • Floor-mount installation
  • Large basin allows placement of more volume
  • Rim holes provide a uniform cascade of water to keep sides of sink clean
  • Siphon jet provides a powerful surge of water to effectively eliminate maximum debris or waste
  • Top spud: 1-1/2"
  • Trapway: 2-1/2" larger than most residential toilet trapways

Kohler Tyrrell™ 21 x 27-1/8 in. Vitreous China Service Sink

K6676-0

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Tyrrell™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Floor Mount
Material
Vitreous China
NSF Certified
No
Overall Sink Size
21 in x 27-1/8 in

Starting at
Call for Pricing
  • QUANTITY