DESCRIPTION

  • Center faucet holes: 4"
  • Compact size mounts in an 11" cabinet or countertop with a 7" overhand
  • Overflow drain
  • Unique arced basin

Kohler Odeon™ 22 x 17-7/8 in. Drop-in Bathroom Sink with 4 in. Centerset Faucet Holes

K11160-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/2 in x 10 in x 4 in
Center Size
4 in
Collection
Odeon™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 17-7/8 in x 8 in
Shape
Round

Starting at
$223.08
EACH
  • QUANTITY

DOCUMENTS