DESCRIPTION

  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Kohler Undertone® 22 x 8-1/4 in. Single Bowl Undercounter Kitchen Sink

K3179-NA

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
22 in x 8-1/4 in x 5-1/4 in

Starting at
$509.75
EACH
  • QUANTITY

DOCUMENTS