DESCRIPTION

  • No faucet holes
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Stainless steel 20 gauge
  • Without undercoat

Kohler Leaf™ 23-5/8 x 15 in. Vessal Above Counter Lavatory Sink

K2530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
23 in x 13-3/4 in x 1-15/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Leaf™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/4 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
$571.07
EACH
  • QUANTITY