DESCRIPTION

  • Ganging kits allow for joining multiple cabinets horizontally

Kohler Reve™ 23-5/8 x 18-5/16 in. Pedestal Bathroom Sink Basin with Single Faucet Hole

K5027-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Reve™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
Height
6-5/16 in
Installation Type
Vanity Top
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-5/16 in x 7-7/16 in
Shape
V-shaped

Starting at
$518.82
EACH
  • QUANTITY