DESCRIPTION
- Combines with the Kohler® K-5031 shroud or Kohler® K-5032 pedestal to create a pedestal or wall-mount sink
- Coordinates with other products in the Reve® collection
- Deep and v-shaped basin
- Overflow drain with included Kohler® K-4061 polished chrome cap
- Single faucet hole
Kohler Reve® 23 in. Pedestal Lavatory Sink Basin
K5027
Faucet Installation:
1 HoleSPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.2
- Application
- Residential
- Bowl Size Single Or Left
- 23-5/8 in x 12 in x 3 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1
- Collection
- Reve®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 6-5/16 in
- Drain Location
- Center
- Drain Opening
- 1-11/16 in
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Pedestal Mount, Wall Mount
- Material
- Fireclay, Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 23-5/8 in x 18-5/16 in
- Pedestal Only - FEI
- No
- Right Bowl Size
- 11-1/16 in x 17-5/16 in x 9 in
- Shape
- V-shaped
- Vessel Only - FEI
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday