23 in Under-Mount Sink Kit

You last purchased this on
 
KOHLER

23 in Under-Mount Sink Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

23 in Under-Mount Sink Kit

  • Fast #
  • Part #K1054375
  • Item #2849238
  • Manufacturer Part #1054375
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Iron/Tones™ K-6625 Kitchen Sink
Hardware Included:
No
Length:
23 in
Material:
Premium
Product Type:
Mounting Kit