• Cart

DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Escale® collection
  • Generous 6' length provides an incredibly spacious bathing area
  • Recommended and predrilled for use with the Symbol™ roman bath filler
  • Sloped lumbar support offers extra comfort while bathing

Kohler Escale® 24-1/8 x 72 x 36 in. 71 gal Freestanding Bathtub with Center Drain and Hole Drilling for Roman Bath Filler

K11344

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
71 gal
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
24-1/8 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY