DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • One or three hole faucet drilling
  • Round-in-square and generous bowl design
  • Round-in-square basin
  • With overflow in polished chrome only

Kohler IronTones® 24-3/4 x 15-5/8 in. Drop-In Lavatory Sink

K2826

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.1
Bowl Size Single Or Left
23-3/4 in x 14-1/4 in x 3-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
IronTones®
Color Finish
White
Color Finish Category
Whites
Depth
5-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24-3/4 in x 15-5/8 in
Pedestal Only - FEI
No
Shape
Round In Square

Starting at
$352.87
EACH
  • QUANTITY