DESCRIPTION

  • Cast integral overflow

Kohler Askew® 24-9/16 in. Free Standing Bath Tub in Honed White

K1801-HW1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Askew®
Color Finish
Honed White
Color Finish Category
Whites
Drain Location
Center
Height
24-9/16 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72-3/8 in
Material
Acrylic
Width
34-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS