DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Double doors with full-overlay mirrors
  • Includes mounting hardware for surface or recessed installation
  • Mirrored interior
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
  • Three adjustable tempered-glass shelves
  • Two way adjustable hinges with 108° opening capability for easy cabinet access

Kohler Verdera™ 24 in. Aluminum Medicine Cabinet

K99008-NA

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Verdera™
Depth
4-3/4 in
Glass Type
Tempered Glass
Height
24 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
34 in

Starting at
Call for Pricing
  • QUANTITY