DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with Kathryn® console legs and other products in the Kathryn® collection
  • Precut for a Kohler® 17 by 14" under-mount sink
  • Requires the Kohler® K-9699 frame kit with hardware (sold separately)

Kohler Kathryn® 24 in. Console Top

K3023

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Kathryn®
Color Finish
White Carrara Marble
Color Finish Category
Whites
Height
33-3/4 in
IAPMO Listed
No
Length
24 in
Material
Marble
Width
22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS