DESCRIPTION

  • Coordinates perfectly with Pinstripe® faucets
  • Coordinates with Pinstripe® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Pinstripe® 24 in. Double Towel Bar

K13117

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-9/16 in
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
5-1/6 in

Starting at
$405.21
EACH
  • QUANTITY