DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Purist® 24 in. Double Towel Bar

K14375

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-7/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
5-7/16 in

Starting at
$169.71
EACH
  • QUANTITY