DESCRIPTION

  • Completes Purist® design solution with Kohler® faucets and fixtures
  • Ideal for storing towels in the bathroom environment

Kohler Stillness® 24 in. Double Towel Bar

K14391

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-7/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
5-7/16 in

Starting at
$167.28
EACH
  • QUANTITY