DESCRIPTION

  • Template included for easy installation

Kohler Toobi™ 24 in. Double Towel Bar

K5668

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Toobi™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
7-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$111.46
EACH
  • QUANTITY