DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnish
  • Premium metal construction for durability
  • Provides additional storage in bathroom space

Kohler Artifacts® 27 in. Towel Bar

K72570

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
5 in

Starting at
$208.18
EACH
  • QUANTITY