DESCRIPTION

  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with the Westmore™ mirror
  • Express™ vanities are easy to transport and set up in minutes
  • Single left-hinged door

Kohler Westmore® 24 in. Expandable Furniture Vanity Cabinet

K2413-F41

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Westmore®
Color Finish
Westwood
Color Finish Category
Browns
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Material
Plastic
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY