DESCRIPTION

  • 21 1/2" D x 33 1/2" H
  • Adjustable door hinges
  • Ailanthus solids and quarter sawn ash veneers
  • Catalyzed polyurethane finish
  • Express™ installation system
  • Oxford

Kohler Clermont™ 24 in. Expandable Furniture Vanity Cabinet

K2415-F39

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Clermont™
Color Finish
Oxford
Color Finish Category
Browns
Depth
21-1/2 in
Height
33-1/2 in
Material
Ailanthus Solids
Width
26 in

Starting at
Call for Pricing
  • QUANTITY