24 in. Grab Bar in Vibrant Brushed Bronze
24 in. Grab Bar in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning
- Tools and installation template included
- Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter:
- 2-13/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Width:
- 2-3/4 in