DESCRIPTION

  • ADA-compliant 24" bar meets your needs while blending in beautifully with the Purist design aesthetic
  • Tools and installation template included
  • With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort

Kohler Purist™ 24 in. Grab Bar

K11893

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Purist™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Diameter
2-7/16 in
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$169.71
EACH
  • QUANTITY