DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Multiple bars for convenient towel display
  • Premium metal construction for durability

Kohler Loure® 24 in. Hotelier Towel Bar

K11577

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24-3/4 in
Material
Metal
Width
11 in

Starting at
$286.22
EACH
  • QUANTITY