DESCRIPTION

  • 30" W x 34" H
  • Vellum

Kohler Provinity™ 24 in. Mirror

K11579

Color Finish

 

SPECIFICATIONS

Collection
Provinity™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1/2 in
Height
34 in
Length
24-3/4 in
Material
Metal
Type
Rectangle Mirrors
Width
30 in

Starting at
Call for Pricing
  • QUANTITY