DESCRIPTION

  • Combines with the Kohler® K-2979 Tresham® integrated sink (sold separately) for a complete vanity
  • Coordinates with other products in the Tresham® collection
  • Coordinates with the Kohler® K-2684 Tresham® tall storage tower and Kohler® K-2607 Tresham® pull-out bridge (sold separately, only available in woodland (-F69) finish)
  • Finishes resists moisture, scratches and stains
  • Includes decorative cabinet hardware
  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access

Kohler Tresham™ 24 in. Petitie Vanity

K2604-F69

Color Finish

 

SPECIFICATIONS

Collection
Tresham™
Color Finish
Woodland
Color Finish Category
Browns
Depth
18-1/4 in
Height
32-1/2 in
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY