DESCRIPTION

  • Coordinates with Fairfax® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Material: Solid brass exposed pop-up drain without overflow

Kohler Fairfax® 24 in. Towel Bar

K12151

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$76.03
EACH
  • QUANTITY