DESCRIPTION

  • Lifetime limited warranty
  • Premium metal construction
  • Tools and template included

Kohler Kelston® 24 in. Towel Bar

K13501

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.06
EACH
  • QUANTITY