DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Stillness® 24 in. Towel Bar

K14451

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
2-1/2 in

Starting at
$121.58
EACH
  • QUANTITY