DESCRIPTION

  • Premium metal construction
  • Tools & installation template included

Kohler Toobi™ 24 in. Towel Bar

K5667

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Toobi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
1-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$71.15
EACH
  • QUANTITY