DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Double bar provides additional storage in bathroom space
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Composed® 24 in. Towel Bar

K73144

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Composed®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY