DESCRIPTION

  • Coordinates with Forte® faucets with sculpted lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Tools and installation template included with accessories

Kohler Forte® Sculpted 24 in. Towel Bar Sculpted

K11371

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte® Sculpted
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
3-3/4 in

Starting at
$53.27
EACH
  • QUANTITY