DESCRIPTION

  • Coordinates with Forte® faucets with traditional lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Forte® 24 in. Towel Bar Traditional

K11271

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
3-3/8 in

Starting at
$54.84
EACH
  • QUANTITY