DESCRIPTION

  • 20 9/16" x 17 13/16" x 32"
  • For use with Iron Works® lavatories
  • Iron Black
  • KOHLER® Cast Iron
  • Pedestal only

Kohler Iron Works® 24 x 23 in. Wall Mount Cast Iron Lavatory 8 in. Centers

K2822-8W

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
24 in x 23 in x 7-7/16 in
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Iron Works®
Color Finish
White
Color Finish Category
Whites
Depth
17-13/16 in
Faucet Installation
3 Hole
Height
32 in
Installation Type
Drop-in
Length
24 in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24 in x 23 in x 7-7/16 in
Width
20-9/16 in

Starting at
Call for Pricing
  • QUANTITY