DESCRIPTION

  • Can be installed with left or right-hand swing
  • Durable rust-free and chip-free finish
  • Full-overlay mirrored door
  • Includes mounting hardware
  • Mirrored interior
  • Optional side mirror kit (sold separately) for surface mount installation
  • Three adjustable glass shelves
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Kohler Verdera™ 24 x 30 in. Aluminum Medicine Cabinet, Slow Closing Doors

K99006-NA

Width:

24 in

SPECIFICATIONS

Collection
Verdera™
Depth
4-3/4 in
Height
30 in
Installation Type
Recessed
Material
Aluminum
Material Type
Anodized
Width
24 in

Starting at
$346.34
EACH
  • QUANTITY