DESCRIPTION

  • Coordinates with other products in the Kelston® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Kelston® 24 x 6-11/16 in. Double Towel Bar

K13503

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-11/16 in
Height
4-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
6-11/16 in

Starting at
$72.26
EACH
  • QUANTITY