DESCRIPTION

  • 240V, 50/60Hz
  • May be located up to 25' from the control panel
  • Separate circuit required

Kohler 240 V Steam Generator

K1652-NA

Length:

SPECIFICATIONS

AMP
25
CSA Certified
CSA C22.2 No. 88
Height
12-1/2 in
Length
19-11/16 in
UL Listed
Yes
Volts
240V
Watts
4.5
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY