240V Multi-Outlet Power Supply
Insight™ 240V Multi-Outlet Power Supply
Frequently Purchased Together
Product Details
- Powers up to eight Insight AC powered touchless faucets
- Ultra low power consumption saves energy
- Universal input for 100VAC to 240VAC and 50/60 Hz operation
- Designed for portable or permanent hardwire installations
- Supplied with 30" power cord for easy 120V installation
- Powers up to eight faucets
- Rugged ABS construction
- Supplied with 60-inch power cord for easy 120-volt installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA C22.2
- Collection:
- Insight™
- Cord Length:
- 2-1/2 ft
- FM Approved:
- No
- Faucet Part Type:
- Power Supply
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 100/240V
- WaterSense Labeled:
- No
- Weight:
- 1.38 lb
- Width:
- 3-5/8 in