DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Revival® 25-1/2 in. Towel Shelf

K16155

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-3/4 in
Height
10-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
25-1/2 in
Material
Brass
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY