DESCRIPTION
- Basin with square back and curved front
- Center faucet holes: 4"
- Combines with industry-standard 24" vanities
- Coordinates with other products in the Persuade® collection
- Overflow drain
Kohler Persuade® 25-1/4 x 22 in. Vanity-top Bathroom Sink with 4 in. Centerset Faucet Holes
K2956-4
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2, ASME A122.19.2
- Bowl Size Single Or Left
- 18-13/16 in x 13-7/8 in x 2-1/2 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1
- Center Size
- 4 in
- Collection
- Persuade®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 6 in
- Drain Location
- Center
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 3 or 4 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Vanity Top
- Material
- Fireclay, Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 25-1/4 in x 22 in
- Shape
- Rectangular
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday