• Cart

DESCRIPTION

  • Basin with square back and curved front
  • Combines with industry-standard 24" vanities
  • Coordinates with other products in the Persuade® collection
  • Overflow drain
  • Single faucet hole

Kohler Persuade® 25-1/4 x 22 in. Vanity Top Bathroom Sink with Single Faucet Hole

K2956-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.2
Bowl Size Single Or Left
18-13/16 in x 13-7/8 in x 2-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vanity Top
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
25-1/4 in x 22 in
Shape
Rectangular

Starting at
$163.59
EACH
  • QUANTITY