DESCRIPTION
- Comes included with the Kohler® K-3156 and Kohler® K-3157 Undertone® trough sinks
- Dishwasher safe
- Fits over the Kohler® K-3156 and Kohler® K-3157 Undertone® trough sinks
- Helps protect sink surface from daily wear
- Material: Stainless steel
- Rubber feet provide added protection
Kohler Undertone® 25-3/16 x 7-11/16 in. Sink Rack
K3137-ST
Color Finish
SPECIFICATIONS
- Brand Model Compatibility
- K-3156 and 3157 Undertone® Trough Sinks
- CARB OTC LEED Compliant
- No
- Collection
- Undertone®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 25-3/16 in
- Material
- Stainless Steel
- Width
- 7-11/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday